
Placard, 10.75x10.75, Pressure Sensitive, Pressure Sensitive Vinyl, 10-3/4 in W x 10-3/4 in H
Mfr # DL203BP50
Zoro # G4690540
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Width
10-3/4 in
Height
10-3/4 in
Material
Pressure Sensitive Vinyl
Legend
1.4 Explosives G1
Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL203BP50
Zoro #
G4690540
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4 in
Height
10-3/4 in
Thickness
0.0045 in
Details
Item
Placard,10.75x10.75,Pressure Sensitive
Material
Pressure Sensitive Vinyl
Legend
1.4 Explosives G1
Legend Color
Black
Background Color
Orange
Description
Placard,10.75x10.75,Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.