Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 1005 2 Dot, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 50 PK DL71BTB50

Placard Sign, 1005 2 Dot, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 50 PK (Discontinued)

  • Mfr # DL71BTB50
  • Zoro # G9381108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL71BTB50
Zoro #
G9381108
UPC #
88748113286
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1005 2 Dot,PK50
Legend
1005
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Tag Color
Black and White on Green
Language
English
Format
Message and Graphic
Type
Placard
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes

Description

Placard Sign,1005 2 Dot,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.