Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLACARD, CHLORINE, 1017, 10.75X10.75, TAG BOARD, CARD STOCK, Pk50

  • Mfr # DL72BTB50

  • Zoro # G9381309


product price: $45.39
/pk 50, $0.91/ea

Key Features

Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.519
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL72BTB50
Zoro #
G9381309
UPC #
88748113305
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1017 2 Dot,PK50
Legend
1017
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.519
Language
English
Background Color
White
Legend Color
Black
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Placard Sign,1017 2 Dot,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.