Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Placard, Corrosive, 10.75x10.75, Pressur, Pressure Sensitive Vinyl, 10-3/4 in W x 10-3/4 in H

  • Mfr # DL202BP10

  • Zoro # G4690251


product price: $19.99
/ea

Key Features

Width
10-3/4 in
Height
10-3/4 in
Material
Pressure Sensitive Vinyl
Legend
1814-8
Thickness
0.0045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL202BP10
Zoro #
G4690251
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4 in
Height
10-3/4 in
Thickness
0.0045 in

Details

Item
Placard,Corrosive,10.75x10.75,Pressur
Material
Pressure Sensitive Vinyl
Legend
1814-8

Description

Placard,Corrosive,10.75x10.75,Pressur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.