
Placard Kits
Mfr # NFPK7
Zoro # G9288288
product price: $37.89
/eaKey Features
Material
Pressure Sensitive Vinyl
Width
15-1/2"
Height
15-1/2"
Subject Matter
Hazard Communication
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFPK7
Zoro #
G9288288
UPC #
-
Country of Origin
United States
Dimensions
Width
15-1/2"
Height
15-1/2"
Details
Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Shape
Square
Mounting Style
Adhesive-Backed
Background Color
Black, Blue, Magenta, Red, Yellow, White
Item
Placard Kits
Description
Placard Kits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.