Zoro Homepage

Placard Kits, Width: 5-5/8"

  • Mfr # NFPK1

  • Zoro # G9288181


product price: $17.95
/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
5-5/8"
Height
5-5/8"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFPK1
Zoro #
G9288181
UPC #
88748107488
Country of Origin
United States

Dimensions

Width
5-5/8"
Height
5-5/8"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Shape
Square
Mounting Style
Adhesive-Backed
Background Color
Black, Blue, Magenta, Red, Yellow, White
Item
Placard Kits

Description

Placard Kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.