Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 1072 2 Dot, PK100, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 100 PK DL136BTB100

Placard Sign, 1072 2 Dot, PK100, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 100 PK (Discontinued)

  • Mfr # DL136BTB100
  • Zoro # G9381659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL136BTB100
Zoro #
G9381659
UPC #
88748112100
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1072 2 Dot,PK100
Legend
Oxygen, 1072 2
Material
Card Stock
Standards
DOT 49 CFR 172
Tag Color
Black on Orange
Language
English
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Format
Message and Graphic
Type
Placard

Description

Placard Sign,1072 2 Dot,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.