Shop NMC
See all product information
Create Account
Placard Sign, 1267 3 Dot, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 10 PK
- Mfr # DL139BTB10
- Zoro # G9383591
product price:Â
$
14.39
/pk of 10, $1.44/ea
Key Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 3
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL139BTB10
- Zoro #
- G9383591
- UPC #
- 88748112156
- Country of Origin
- United States
Dimensions
- Height
- 10-3/4 in
- Width
- 10-3/4 in
Details
- Item
- Placard Sign,1267 3 Dot,PK10
- Legend
- 1267
- Material
- Tag Board, Card Stock Vinyl
- Standards
- DOT 49 CFR 172.519, Hazardous Class 3
- Language
- English
- Tag Color
- Black and Red on White
- UV Resistant
- Yes
- Format
- Message and Graphic
- Features
- Chemical Resistant, Graffiti Proof
- Type
- Placard
Description
Placard Sign,1267 3 Dot,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.