Placard Sign, 1.4 Explosives S 1 Dot, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 25 PK

  • Mfr # DL94TB25

  • Zoro # G9380338


product price:  $23.69
/pk 25, $0.95/ea

Key Features

Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Tag Color
Black on Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL94TB25
Zoro #
G9380338
UPC #
88748113662
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1.4 Explosives S 1 Dot,PK25
Legend
1.4 Explosives S
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172
Tag Color
Black on Orange
Language
English
Features
Chemical Resistant, Graffiti Proof
Format
Message and Graphic
Type
Placard
UV Resistant
Yes

Description

Placard Sign,1.4 Explosives S 1 Dot,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products