Placard Sign, 1.5 Blstg Agnt D1 Dot, PK100, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 100 PK
Mfr # DL35TB100
Zoro # G9380590
product price:Â $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
Key Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 1
Tag Color
Black on Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL35TB100
Zoro #
G9380590
UPC #
88748112848
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,1.5 Blstg Agnt D1 Dot,PK100
Legend
1.5 Blasting Agent D
Material
Card Stock
Standards
DOT 49 CFR 172.519, Hazardous Class 1
Tag Color
Black on Orange
Language
English
Type
Placard
Format
Message Only
Description
Placard Sign,1.5 Blstg Agnt D1 Dot,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.