Placard Sign, 1866 3 Dot, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 25 PK

  • Mfr # DL143BTB25

  • Zoro # G9385037


product price:  $30.75
/pk 25, $1.23/ea

Key Features

Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 3
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL143BTB25
Zoro #
G9385037
UPC #
88748112234
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1866 3 Dot,PK25
Legend
1987
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 3
Language
English
Tag Color
Black and Red on White
Type
Placard
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Format
Message and Graphic

Description

Placard Sign,1866 3 Dot,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.