Placard Sign, 3 Flammable Liquids, Blank, Pk50
Mfr # DL4BTB50
Zoro # G9388710
product price: $59.39
/pk 50, $1.19/eaKey Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.326 - 172.332
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL4BTB50
Zoro #
G9388710
UPC #
88748113039
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,3 Flam Liquid Blank,P,PK50
Legend
Flammable
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332
Language
English
Legend Color
White
Background Color
Red
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Placard Sign,3 Flam Liquid Blank,P,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.