Placard Sign, 5.1 Blank, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 25 PK

  • Mfr # DL14BTB25

  • Zoro # G9391002


product price:  $31.75
/pk 25, $1.27/ea

Key Features

Legend
Oxidizer
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL14BTB25
Zoro #
G9391002
UPC #
88748112364
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,5.1 Blank,PK25
Legend
Oxidizer
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
Tag Color
Black and Yellow on White
Language
English
Format
Message and Graphic
Type
Placard
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes

Description

Placard Sign,5.1 Blank,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.