Placard Sign, Oxidizer, 5.1 Blank, Pk100
Mfr # DL14BTB100
Zoro # G9390950
product price: $98.65
/pk 100, $0.99/ea
Free Shipping & Returns
Key Features
Material
Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.326 - 172.332
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL14BTB100
Zoro #
G9390950
UPC #
88748112363
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,5.1 Blank,PK100
Legend
Oxidizer
Material
Card Stock Vinyl
Standards
DOT 49 CFR 172.326 - 172.332
Background Color
White
Legend Color
Black and Yellow
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Placard Sign,5.1 Blank,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.