
Plastic Chain, 2"x100Ft, Yellow
Mfr # PC2Y
Zoro # G5182735
product price: $166.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Yellow
Length
100 ft
Width
2 in
Type
Chain
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2Y
Zoro #
G5182735
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
2 in
Details
Item
Plastic Chain,2"x100Ft,Yellow
Color
Yellow
Type
Chain
Material
Plastic
Description
Plastic Chain,2 In.x100Ft,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.