Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Please Handle With Care Glass Thank You Label LR11AL

Please Handle With Care Glass Thank You Label (Discontinued)

  • Mfr # LR11AL
  • Zoro # G9288358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR11AL
Zoro #
G9288358
UPC #
88748110064
Country of Origin
United States

Dimensions

Width
4"
Height
3"

Details

Material
Pressure Sensitive Paper
Subject Matter
Shipping Label
Language
English
Color
White, Red
Mounting Style
Adhesive
Legend
Please Handle with Care - Fragile - Thank You
Background Color
White, Red
Legend/Background Color
White, Red
Item
Please Handle With Care Glass Thank You

Description

Please Handle With Care Glass Thank You

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.