Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please Recycle 2-View Sign, TV18

  • Mfr # TV18

  • Zoro # G9388272


product price: $9.99
/ea

Key Features

Sign Material
Rigid Plastic
Size
10 in x 8 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 183°F
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV18
Zoro #
G9388272
UPC #
887481094854
Country of Origin
United States

Dimensions

Size
10 in x 8 in

Details

Item
Please Recycle Sign,2-View
Sign Material
Rigid Plastic
Sign Mounting Style
Yes
Operating Temp. Range
Up to 183°F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Please Recycle Sign,2-View

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.