Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please Wait Footprint Walk On Floor Sign, WFS83AYL, PK10

  • Mfr # WFS83AYL

  • Zoro # G7930518


product price: $10.19
/pk 10, $1.02/ea

Key Features

Legend
Please Wait Here
Sign Material
Non-Skid Smooth Adhesive Backed Removable Vinyl
Color
Black/Yellow
Pattern
Footprint
Mounting Style
Adhesive Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFS83AYL
Zoro #
G7930518
UPC #
88748115711
Country of Origin
United States

Dimensions

Size
8 in x 8 in
Outside Dia.
8 in

Details

Item
Sign
Legend
Please Wait Here
Sign Material
Non-Skid Smooth Adhesive Backed Removable Vinyl
Color
Black/Yellow
Pattern
Footprint
Mounting Style
Adhesive Backing

Description

Please Wait Here Footprint, Black On Yellow, Walk On Floor Sign, 8 X 8,Psv Removable, Non-Slip Lam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.