
Poison 6 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL8PR100
Zoro # G9288577
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
Key Features
Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172, Hazardous Class 6
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL8PR100
Zoro #
G9288577
UPC #
88748113561
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Pressure Sensitive Removable Vinyl .0045
Standards
DOT 49 CFR 172, Hazardous Class 6
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Poison
Background Color
Black on White
Legend/Background Color
White
Item
Poison 6 Dot Placard Sign, Pk100
Description
Poison 6 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.