Poison Inhalation Hazard 6 Dot Placard S, Pressure Sensitive Vinyl, 10-3/4 in Width, , 50 PK

  • Mfr # DL125TB50

  • Zoro # G9289003


product price: $53.99
/pk 50, $1.08/ea

Key Features

Material
Pressure Sensitive Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 6
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL125TB50
Zoro #
G9289003
UPC #
88748111894
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Poison Inhalation Hazard 6 Dot Placard S
Legend
Poison Inhalation Hazard
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 6
Language
English
Tag Color
Black on White
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Format
Message and Graphic
Type
Placard

Description

Poison Inhalation Hazard 6 Dot Placard S, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.