
Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL125UV100
Zoro # G9289012
product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns
Key Features
Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 6
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL125UV100
Zoro #
G9289012
UPC #
88748111897
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Unrippable Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 6
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Poison Inhalation Hazard
Background Color
White, Black
Legend/Background Color
White
Item
Poison Inhalation Hazard 6 Dot Placard S
Description
Poison Inhalation Hazard 6 Dot Placard S, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.