Zoro Homepage

Poison Inhalation Hazard 6 Dot Placard Sign, Pk25

  • Mfr # DL125TB25

  • Zoro # G9289073


product price: $23.69
/pk 25, $0.95/ea

Key Features

Material
Pressure Sensitive Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519
Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL125TB25
Zoro #
G9289073
UPC #
88748111893
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Poison Inhalation Hazard 6 Dot Placard S
Legend
Poison Inhalation Hazard 6
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.519
Legend Color
Black
Background Color
White
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Poison Inhalation Hazard 6 Dot Placard S, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.