Zoro Homepage

Poison Label, Pk25

  • Mfr # DL159AP

  • Zoro # G9289152


product price: $9.39
/pk 25, $0.38/ea

Key Features

Material
Adhesive Backed Vinyl
Width
4"
Height
4"
Standards
DOT 49 CFR 172.402
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL159AP
Zoro #
G9289152
UPC #
88748104121
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Adhesive Backed Vinyl
Standards
DOT 49 CFR 172.402
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Poison
Background Color
Black on White
Legend/Background Color
White
Item
Poison Label, Pk25

Description

Poison Label, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.