Zoro Homepage

Ppe Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002

  • Mfr # HH145

  • Zoro # G9289283


product price: $17.79
/pk 25, $0.71/ea

Key Features

Material
Pressure Sensitive Vinyl .002
Width
2"
Height
2"
Subject Matter
Personal Protection Equipment
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH145
Zoro #
G9289283
UPC #
88748111349
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Personal Protection Equipment
Language
English
Color
White
Mounting Style
Adhesive
Legend
PPE Trained
Background Color
White and Blue on Black
Legend/Background Color
Black, Blue
Item
Ppe Trained Hard Hat Label, Pk25

Description

Ppe Trained Hard Hat Label, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.