Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prevent Static Spark Discharge Use Groun Sign, D311PB

  • Mfr # D311PB

  • Zoro # G9289441


product price: $7.25
/ea

Key Features

Header
Danger
Legend
Prevent Static Spark Discharge Use Grounding Devices
Height
10 in
Sign Shape
Rectangle
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D311PB
Zoro #
G9289441
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.0045 in

Details

Item
Prevent Static Spark Discharge Use Groun
Header
Danger
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Rectangle
Sign Material
Pressure Sensitive Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Prevent Static Spark Discharge Use Groun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.