Zoro Homepage

Product Waste Walk On Sign

  • Mfr # WFS62

  • Zoro # G9289730


product price: $18.29
/ea

Key Features

Legend
Product Waste
Sign Material
Vinyl
Thickness
0.004 in
Mounting Style
Adhesive Backing
Outside Dia.
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFS62
Zoro #
G9289730
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Outside Dia.
17 in

Details

Item
Product Waste Walk On Sign
Legend
Product Waste
Sign Material
Vinyl
Mounting Style
Adhesive Backing

Description

Product Waste Walk On Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.