Zoro Homepage

Propane Gas Pressure Sensitive, Pk25, A1199Y

  • Mfr # A1199Y

  • Zoro # G9289627


product price: $27.19
/pk 25, $1.09/ea

Key Features

Height
2in
Legend Color
Black
Length
14in
Fits Pipe O.D.
6in
Marker Attachment Style
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1199Y
Zoro #
G9289627
UPC #
887481001203
Country of Origin
United States

Dimensions

Height
2in
Length
14in

Details

Item
Propane Gas Pressure Sensitive, Pk25
Legend Color
Black
Fits Pipe O.D.
6in
Marker Attachment Style
Self-Adhesive
Sign Background Color
Yellow

Description

Propane Gas Pressure Sensitive, Pk25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.