Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qa Approved By And Date Label, Pk3

  • Mfr # INL6

  • Zoro # G9289870


product price: $11.89
/pk 3, $3.96/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
2-1/4"
Height
1"
Subject Matter
Rectangle
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INL6
Zoro #
G9289870
UPC #
88748105865
Country of Origin
United States

Dimensions

Width
2-1/4"
Height
1"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Rectangle
Language
English
Color
Green, White
Mounting Style
Adhesive-Backed
Legend
QA Approved - By___, Date___
Background Color
Green, White
Legend/Background Color
Green, White
Item
Qa Approved By And Date Label, Pk3

Description

Qa Approved By And Date Label, Pk3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.