
R R Cross Graphic, TM118K
Mfr # TM118K
Zoro # G5077701
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Legend
R R
Sign Material
Aluminum
Height
30 in
Thickness
0.08 in
Sign Mounting Style
Post
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM118K
Zoro #
G5077701
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Thickness
0.08 in
Details
Item
R R Cross Graphic
Legend
R R
Sign Material
Aluminum
Sign Mounting Style
Post
UV Resistant
Yes
Double-Sided
No
Sign Shape
Round
Color
Black, Yellow
Symbol
Railroad Crossing Symbol
Type
Traffic Control
Legend Style
Message & Graphic
Standards
MUTCD
Description
R R Cross Graphic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.