Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radioactive 7 Dot Placard Sign, Pk10, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 10 PK

  • Mfr # DL16TB10

  • Zoro # G9290537


product price: $10.99
/pk 10, $1.10/ea

Key Features

Legend
Radioactive
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL16TB10
Zoro #
G9290537
UPC #
88748112513
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Radioactive 7 Dot Placard Sign, Pk10
Legend
Radioactive
Material
Card Stock
Standards
DOT 49 CFR 172.519, Hazardous Class 7
Tag Color
Black and White on Yellow
Features
Chemical Resistant, Graffiti Proof
Type
Placard
Format
Message and Graphic
UV Resistant
Yes

Description

Radioactive 7 Dot Placard Sign, Pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.