Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl

  • Mfr # DL16P10

  • Zoro # G9290552


product price: $20.59
/pk 10, $2.06/ea

Key Features

Material
Adhesive Backed Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 7
Subject Matter
Radiation Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL16P10
Zoro #
G9290552
UPC #
88748112503
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Adhesive Backed Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 7
Subject Matter
Radiation Hazard
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Radioactive
Background Color
Black and Yellow on White
Legend/Background Color
White
Item
Radioactive 7 Dot Placard Sign, Pk10

Description

Radioactive 7 Dot Placard Sign, Pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.