Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Rail Car Wheels Must Be Cho.. Sign, C593PB C593PB

Rail Car Wheels Must Be Cho.. Sign, C593PB (Discontinued)

  • Mfr # C593PB
  • Zoro # G9290683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C593PB
Zoro #
G9290683
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Rail Car Wheels Must Be Cho.. Sign
Header
CAUTION
Legend
RAIL CAR WHEELS MUST BE CHOCKED
Sign Material
Pressure Sensitive Vinyl

Description

Rail Car Wheels Must Be Cho.. Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.