Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Read The Label Before Using Sign, Header: Caution C596RB

Read The Label Before Using Sign, Header: Caution (Discontinued)

  • Mfr # C596RB
  • Zoro # G9290832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C596RB
Zoro #
G9290832
UPC #
88748101490
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Header
Caution
Material
Rigid Plastic
Standards
OSHA 29 CFR 1910.145
Subject Matter
Accident Prevention
Language
English
Shape
Rectangle
Color
Black, Yellow
Header Background Color
Black
Mounting Style
With Corner Holes
Legend
Read the Label Before Using
Background Color
Black, Yellow
Legend/Background Color
Yellow
Item
Read The Label Before Using Sign

Description

Read The Label Before Using Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.