Zoro Homepage

Red Tag Area Sign, Material: Rigid Plastic

  • Mfr # LN102RC

  • Zoro # G9291252


product price: $17.99
/ea

Key Features

Material
Rigid Plastic
Width
20"
Height
14"
Subject Matter
Workplace/Safety
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN102RC
Zoro #
G9291252
UPC #
88748113928
Country of Origin
United States

Dimensions

Width
20"
Height
14"

Details

Material
Rigid Plastic
Subject Matter
Workplace/Safety
Language
English
Shape
Rectangle
Color
White, Red
Mounting Style
With Corner Holes
Legend
Red Tag Area
Background Color
Red
Legend/Background Color
White, Red
Item
Red Tag Area Sign

Description

Red Tag Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.