Zoro Homepage

Red Tag Area Sign, Material: Standard Aluminum

  • Mfr # LN102AB

  • Zoro # G9291182


product price: $20.45
/ea

Key Features

Material
Standard Aluminum
Width
14"
Height
10"
Subject Matter
Workplace/Safety
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN102AB
Zoro #
G9291182
UPC #
88748113926
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Material
Standard Aluminum
Subject Matter
Workplace/Safety
Language
English
Shape
Rectangle
Color
White, Red
Mounting Style
Wall Mount
Legend
Red Tag Area
Background Color
Red
Legend/Background Color
White, Red
Item
Red Tag Area Sign

Description

Red Tag Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.