Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Tag Hold Area Walk On Sign

  • Mfr # WFS63

  • Zoro # G9291298


product price: $19.19
/ea

Key Features

Legend
Red Tag Hold Area
Sign Material
Vinyl
Thickness
0.004 in
Mounting Style
Adhesive Backing
Outside Dia.
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFS63
Zoro #
G9291298
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Outside Dia.
17 in

Details

Item
Red Tag Hold Area Walk On Sign
Legend
Red Tag Hold Area
Sign Material
Vinyl
Mounting Style
Adhesive Backing

Description

Red Tag Hold Area Walk On Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.