Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Reflective Number 0 2.5 RN250

Reflective Number 0 2.5 (Discontinued)

  • Mfr # RN250
  • Zoro # G5062170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN250
Zoro #
G5062170
UPC #
-
Country of Origin
United States

Dimensions

Character Height
2-1/2 in
Width
1-3/4 in
Height
2-7/8 in

Details

Item
Reflective Number 0 2.5
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Reflective Number 0 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.