Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Reserves Hard Hat Label, Pk25 (Discontinued)

  • Mfr # HH160
  • Zoro # G9292138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH160
Zoro #
G9292138
UPC #
88748111484
Country of Origin
United States

Dimensions

Width
3"
Height
1"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Hard Hat Labels
Language
English
Color
Yellow
Mounting Style
Adhesive-Backed
Legend
Reserves
Background Color
Black
Legend/Background Color
Black
Item
Reserves Hard Hat Label, Pk25

Description

Reserves Hard Hat Label, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.