Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25, Material: Unrippable Vinyl DL81BUV25

Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25, Material: Unrippable Vinyl (Discontinued)

  • Mfr # DL81BUV25
  • Zoro # G9292320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL81BUV25
Zoro #
G9292320
UPC #
88748113402
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Unrippable Vinyl
Standards
DOT 49 CRF 172.326 - 172.332
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Shape
Diamond
Color
White
Mounting Style
Adhesive-Backed
Legend
Residue
Background Color
Black, White, Red
Legend/Background Color
Black
Item
Residue 3 Flammable Liquids Blank Dot Pl

Description

Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.