
Resilient Anti Slip Tape Vinyl Proprietary Grit Size, Black, 24" W x 60 ft. L
Mfr # AST2460B
Zoro # G5799033
product price: $502.99
/eaKey Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST2460B
Zoro #
G5799033
UPC #
-
Country of Origin
United States
Dimensions
Length
60 ft.
Width
24"
Grit Size
Proprietary
Details
Item
Resilient Anti Slip Tape
Material
Vinyl
Color
Black
Pattern
Solid
Description
Resilient Tape 24 In.x60Ft Black, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.