Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Resilient Anti Slip Tape Vinyl Proprietary Grit Size, Black, 1" W x 60 ft. L AST160B

Resilient Anti Slip Tape Vinyl Proprietary Grit Size, Black, 1" W x 60 ft. L (Discontinued)

  • Mfr # AST160B
  • Zoro # G5799900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST160B
Zoro #
G5799900
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Grit Size
Proprietary

Details

Item
Resilient Anti Slip Tape
Color
Black
Material
Vinyl
Pattern
Solid

Description

Resilient Tape 1 In.x60Ft Black, Grit Size Proprietary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.