
Resilient Anti Slip Tape Vinyl Proprietary Grit Size, Gray, 2" W x 60 ft. L
Mfr # AST260G
Zoro # G5799164
product price: $50.55
/eaKey Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST260G
Zoro #
G5799164
UPC #
-
Country of Origin
United States
Dimensions
Length
60 ft.
Width
2"
Grit Size
Proprietary
Details
Item
Resilient Anti Slip Tape
Material
Vinyl
Color
Gray
Pattern
Solid
Description
Resilient Tape 2 In.x60Ft Grey, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.