
Resilient Anti Slip Tape Vinyl Proprietary Grit Size, Black, 4" W x 60 ft. L
Mfr # AST460B
Zoro # G5800740
product price: $95.25
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST460B
Zoro #
G5800740
UPC #
-
Country of Origin
United States
Dimensions
Length
60 ft.
Width
4"
Grit Size
Proprietary
Details
Item
Resilient Anti Slip Tape
Material
Vinyl
Color
Black
Pattern
Solid
Description
Resilient Tape 4 In.x60Ft Black, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.