Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restricted Area, 19 in Height, 12 in Width, Corrugated Plastic, Rectangle/Square, English

  • Mfr # FS35

  • Zoro # G4900985


product price: $16.99
/ea

Key Features

Legend
RESTRICTED AREA; CONSTRUCTION AREA
Width
12 in
Height
19 in
Sign Shape
Rectangle/Square
Sign Material
Corrugated Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS35
Zoro #
G4900985
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
19 in

Details

Item
Restricted Area
Legend
RESTRICTED AREA; CONSTRUCTION AREA
Sign Shape
Rectangle/Square
Sign Material
Corrugated Plastic
Printed Language
English
Sign Background Color
White
Character Color
Black
Number of Panels
0

Description

Restricted Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.