Zoro Homepage

Right-To-Know Protective Equipment Label

  • Mfr # HMC20P

  • Zoro # G9293833


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Material
Pressure Sensitive Vinyl
Width
7"
Height
5"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMC20P
Zoro #
G9293833
UPC #
88748105574
Country of Origin
United States

Dimensions

Width
7"
Height
5"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
Health - Flammability - Instability - PPE
Background Color
Blue, Red, Yellow, White
Legend/Background Color
Blue, Red, Yellow, White
Item
Right-to-know Protective Equipment Label

Description

Right-to-know Protective Equipment Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.