Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right-To-Know Tag, Pk25

  • Mfr # RPT77G

  • Zoro # G9293973


product price: $30.39
/pk 25, $1.22/ea

Key Features

Header
Danger
Legend
Front: Health Hazard Fire Hazard Specific Hazardstability Hazard Ratings See Other Side; Back: Warning Exposure To This Material Can Cause Damage To The Following Organs And/Or Parts Of The Body Bladder Blood Brain Cardiovascular System Central Nervous System Eyes Gallbladder Hearttestines Kidney Liver Lung Lymphatics Pancreas Prostate Respirato
Material
Unrippable Vinyl
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT77G
Zoro #
G9293973
UPC #
88748108211
Country of Origin
United States

Dimensions

Height
3 in
Width
6 in

Details

Item
Right-to-know Tag, Pk25
Header
Danger
Legend
Front: Health Hazard Fire Hazard Specific Hazardstability Hazard Ratings See Other Side; Back: Warning Exposure To This Material Can Cause Damage To The Following Organs And/Or Parts Of The Body Bladder Blood Brain Cardiovascular System Central Nervous System Eyes Gallbladder Hearttestines Kidney Liver Lung Lymphatics Pancreas Prostate Respirato
Material
Unrippable Vinyl
Legend Color
Black
Language
English
Background Color
White
Features
Double Sided

Description

Right-to-know Tag, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.