Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Vinyl

  • Mfr # WOL9ALV

  • Zoro # G9294043


product price: $45.49
/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
4"
Height
1-1/2"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOL9ALV
Zoro #
G9294043
UPC #
88748110264
Country of Origin
United States

Dimensions

Width
4"
Height
1-1/2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
H - F - I - PPE - Chemical Name ___ Common Name ___ Manufacturer ___ Date ___
Background Color
Black, Blue, Red, Yellow, White
Legend/Background Color
Blue, Red, Yellow, White
Item
Rtk Hazard Warning Write-on Warning Labe

Description

Rtk Hazard Warning Write-on Warning Labe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.