Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Committee Hard Hat Emblem, Pk25

  • Mfr # HH11

  • Zoro # G9294271


product price: $19.89
/pk 25, $0.80/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
2"
Height
2"
Subject Matter
Accident Prevention
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH11
Zoro #
G9294271
UPC #
88748105463
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Accident Prevention
Language
English
Color
Green
Mounting Style
Adhesive-Backed
Legend
Safety Committee
Background Color
Green on White
Legend/Background Color
White
Item
Safety Committee Hard Hat Emblem, Pk25

Description

Safety Committee Hard Hat Emblem, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.