Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Safety First Lock Out All Power Sources Label, Pk5 SGA3AP

Safety First Lock Out All Power Sources Label, Pk5 (Discontinued)

  • Mfr # SGA3AP
  • Zoro # G9295312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGA3AP
Zoro #
G9295312
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in x 5 in

Details

Material
Pressure Sensitive Vinyl
Item
Safety First Lock Out All Power Sources
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor

Description

Safety First Lock Out All Power Sources, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.