Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses Required Beyond Th., 14 in Height, 20 in Width, Aluminum

  • Mfr # D108RD

  • Zoro # G9296432


product price: $30.89
/ea

Key Features

Header
Danger
Legend
Safety Glasses Required Beyond This Point
Width
20 in
Height
14 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D108RD
Zoro #
G9296432
UPC #
887481020686
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Safety Glasses Required Beyond Th..
Header
Danger
Legend
Safety Glasses Required Beyond This Point
Sign Material
Aluminum

Description

Safety Glasses Required Beyond Th..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.